Shop All Combination Wrench Sets
Gedore
Open Ended Wrench Set, SAE or Metric: Metric
Mfr # 1500 ES-7
Zoro # G8499823
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Number of Pieces 25
- Includes Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm; Socket Key Set No. PH 42-88: (1) 2mm, (1) 2.5mm, (1) 3mm, (1) 4mm, (1) 5mm, (1) 6mm, (1) 8mm, (1) 10mm
- Wrench Head Sizes 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; PH 42-88 Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1500 ES-7
- Zoro # G8499823
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; PH 42-88 Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Number of Pieces | 25 |
Includes | Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm; Socket Key Set No. PH 42-88: (1) 2mm, (1) 2.5mm, (1) 3mm, (1) 4mm, (1) 5mm, (1) 6mm, (1) 8mm, (1) 10mm |
Measurement Type | Metric |
Item | Open Ended Wrench Set |
Description
Open Ended Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, plain or threaded blind hole, MBT.40 B-1/4-20-C9 (MBT-B (inch sizes))
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 3/4"R (CF152)
- STANLEY Stanley 91-316 3/4" Drive Round Head Quick-Release„¢ Ratchet - Pkg Qty 2 (91-316)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- BETA Double Open End Wrench Set, 5Pc (000550290)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 20mm-28mm, 9 pcs. (KTI-41801)
- Gedore Wrenches