Shop All Combination Wrenches
Gedore
Open Ended Wrench, 8mm
Mfr # 894 8
Zoro # G9060217
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Overall Length 94mm
- Finish Manganese Phosphate
- Head Size 8mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 8
- Zoro # G9060217
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 94mm |
Head Size | 8mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open Ended Wrench,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- THOR 1.85lb copper hammer with a hickory handle (TH212)
- GREENLEE Punch (36284)
- ERGODYNE Bucket Bag, Bucket Bag, Black, Polyester, 0 Pockets (5970T)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEDORE Combination Wrench, 15mm (1 B 15)
- GEDORE Combination Wrench, 15mm (7 15)
- GEDORE Combination Wrench, 30mm (1 B 30)
- GEDORE Combination Wrench, 29mm, Overall Length: 370mm (1 B 29)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- PROTO Combination Wrench, 4-1/2" Length (J1218ES)
- Gedore Wrenches