Shop All Combination Wrenches
This Product is Discontinued
Gedore
Open Ended Wrench, 6mm (Discontinued)
Mfr # 894 6
Zoro # G9060278
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Manganese Phosphate
- Overall Length 73mm
- Head Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 6
- Zoro # G9060278
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 73mm |
Head Size | 6mm |
Details
Promotion Restriction | Not eligible for promotion |
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open Ended Wrench,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.