Shop All Combination Wrenches
Gedore
Open Ended Wrench, 65mm
Mfr # 894 65
Zoro # G9060357
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Overall Length 528mm
- Finish Steel Gray
- Head Size 65mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 65
- Zoro # G9060357
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 528mm |
Head Size | 65mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Steel Gray |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open Ended Wrench,65mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/64 (C13104)
- WESTWARD Combination Wrench, SAE, 11/16in Size (1EYH6)
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- ZORO SELECT Threaded Shank Drill Bit, 3/16, L 9/16, M2 (16W706)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- GEDORE Double Open Ended Wrench, 21x23mm (6 21X23)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- PROTO Combination Wrench, 1" Sz, 14" Length (J1232-T500)
- Gedore Wrenches