Shop All Combination Wrenches
Gedore
Open Ended Wrench, 50mm
Mfr # 894 50
Zoro # G9060390
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Steel Gray
- Overall Length 413mm
- Head Size 50mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 50
- Zoro # G9060390
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 413mm |
Head Size | 50mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Steel Gray |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 82285 4.5 mm Blk Ox Met Bit (218452)
- AMPCO SAFETY TOOLS Marlin Spike, Non-Spark, 16 in L (MS-1-ST)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- REED STRAP WRENCH W/ 48IN STRAP (SW18A48)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Double Open Ended Wrench, 11x13mm, Overall Length: 140mm (895 11X13)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- GEDORE Combination Wrench, 17mm (1 B 17)
- GEDORE Double Open Ended Wrench, 19x22mm (6 19X22)
- WILLIAMS Combination Wrench, 13/64 Inch Opening, Rounded, Standard (JHWMID65A)
- Gedore Wrenches