Shop All Combination Wrenches
Gedore
Open Ended Wrench, 38mm
Mfr # 894 38
Zoro # G9060427
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Manganese Phosphate
- Overall Length 305mm
- Head Size 38mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 38
- Zoro # G9060427
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 305mm |
Head Size | 38mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,38mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 19 Pieces, Blind Hole (6981)
- PROSKIT Crimper, D-Sub, Closed Barrel Contacts, (300-015)
- WARNER 6" H.D. Paint & Wall Scraper, 24" Steel Handle with Threaded Soft Grip (11221)
- KT PRO Combination Speed Wrench, 2 Way Locking (G2130S14)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- GEDORE Combination Wrench, 3mm (7 3)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Open Ended Wrench, 30mm (894 30)
- GEDORE Combination Wrench, 3.5mm (7 3,5)
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- Gedore Combination Wrenches