Shop All Combination Wrenches
Gedore
Open Ended Wrench, 30mm
Mfr # 894 30
Zoro # G9060199
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Manganese Phosphate
- Overall Length 263mm
- Head Size 30mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 30
- Zoro # G9060199
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 263mm |
Head Size | 30mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open Ended Wrench,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- DICKIES 2-Compartment Large Phone and Tool Pouch (57100)
- BOSCH SDS Max Core Bit W/Shank, 6 In, 17 L (HC8595)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- GEDORE Combination Wrench, 9/16" (1 B 9/16AF)
- GEDORE Open Ended Wrench, 17mm (894 17)
- GEDORE Combination Wrench, 5mm (7 5)
- GEDORE Combination Wrench, 29mm, Overall Length: 370mm (1 B 29)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- Gedore Wrenches