Shop All Combination Wrenches
Gedore
Open Ended Wrench, 25mm
Mfr # 894 25
Zoro # G9060269
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Overall Length 217mm
- Finish Manganese Phosphate
- Head Size 25mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 25
- Zoro # G9060269
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 217mm |
Head Size | 25mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open Ended Wrench,25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pry Bar Set, Pieces 4, Steel, 20-1/4 In. L (76295)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260CF)
- BIG HORN 12 x 12 Inch Hood (11103)
- GEDORE Open Ended Wrench, 46mm (894 46)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Combination Wrench, 6mm (7 6)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Combination Wrench, 26mm, Overall Length: 340mm (1 B 26)
- GEDORE Combination Wrench, 5.5mm (7 5,5)
- POWERBUILT 15/16" Combination Wrench Polished (644150)
- Gedore Wrenches