Shop All Combination Wrenches
Gedore
Open Ended Wrench, 19mm
Mfr # 894 19
Zoro # G9060348
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Manganese Phosphate
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 19
- Zoro # G9060348
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 170mm |
Head Size | 19mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open Ended Wrench,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AS-4-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN15)
- MILWAUKEE TOOL 3/8" Drive Ratchet & Socket Set, Metric, 32 pcs (48-22-9482)
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79647CLB113505)
- GEDORE Open Ended Wrench, 55mm (894 55)
- GEDORE Combination Wrench, 13mm (7 13)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- GEDORE Open Ended Wrench, 14mm (894 14)
- GEDORE Open Ended Wrench, 13mm (894 13)
- CAPRI TOOLS 7 mm 12-Point Combination Wrench (1-1307)
- Gedore Wrenches