Shop All Combination Wrenches
Gedore
Open Ended Wrench, 16mm
Mfr # 894 16
Zoro # G9060339
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Manganese Phosphate
- Overall Length 155mm
- Head Size 16mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 16
- Zoro # G9060339
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 155mm |
Head Size | 16mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- GENERAL WIRE 32 Easy Reach Pick Up Tool, (32RE)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018M)
- GEDORE Tubular Box Wrench, 10x13mm (26 R 10X13)
- GEDORE Open Ended Wrench, 34mm (894 34)
- GEDORE Open Ended Wrench, 55mm (894 55)
- GEDORE Open Ended Wrench, 25mm (894 25)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Open Ended Wrench, 17mm (894 17)
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- Gedore Wrenches