Shop All Combination Wrenches
Gedore
Open Ended Wrench, 13mm
Mfr # 894 13
Zoro # G9060235
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Overall Length 132mm
- Finish Manganese Phosphate
- Head Size 13mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 13
- Zoro # G9060235
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 132mm |
Head Size | 13mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Pilot, 1/4" Replacement, 3 pcs. (13217)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (2566-20)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-3079)
- GEDORE Combination Wrench, 13/16", Overall Length: 280mm (1 B 13/16AF)
- GEDORE Open Ended Wrench, 34mm (894 34)
- GEDORE Open Ended Wrench, 25mm (894 25)
- GEDORE Combination Wrench, 3.2mm (7 3,2)
- GEDORE Double Open Ended Wrench, 8x10mm (6 8X10)
- GEDORE Combination Wrench, 11/16", Overall Length: 245mm (1 B 11/16AF)
- CRESCENT 3/4" 12 Point Combination Wrench (CCW9-05)
- Gedore Combination Wrenches