Shop All Combination Wrenches
Gedore
Open Ended Wrench, 12mm
Mfr # 894 12
Zoro # G9060171
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Overall Length 124mm
- Finish Manganese Phosphate
- Head Size 12mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 12
- Zoro # G9060171
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 124mm |
Head Size | 12mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open Ended Wrench,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Inspection Mirror, 9-5/8 in. L (560)
- TE-CO Knurled Knob Swivel Screw Clamp With Small Pad - 1/4-20 X 1-31/32 (31322S)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/4" Socket Adaptor (DW2541IR)
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- GEDORE Double Open Ended Wrench, 19x22mm (6 19X22)
- GEDORE Combination Wrench, 36mm (1 B 36)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Open Ended Wrench, 46mm (894 46)
- PROTO Combination Wrench, 1/2in, 12 Pts, Satin (J1210EFS)
- Gedore Wrenches