Shop All Combination Wrenches
Gedore
Open Ended Wrench, 11mm
Mfr # 894 11
Zoro # G9060156
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Manganese Phosphate
- Overall Length 112mm
- Head Size 11mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 894 11
- Zoro # G9060156
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 112mm |
Head Size | 11mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC IMPACT WR 1/2" 450 FT LBS (CP7739)
- VULCAN Rail Socket Clip 1/2In Dr 17In (MT6579262-1/2)
- CLEVELAND Chucking Reamer, 29/32" Size, HSS, Straight (C26941)
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- GEDORE Open Ended Wrench, 22mm (894 22)
- GEDORE Combination Wrench, 29mm, Overall Length: 370mm (1 B 29)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEDORE Tubular Box Wrench, 32x36mm (26 R 32X36)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- MILWAUKEE TOOL 15/16 in. SAE Combination Wrench (45-96-9430)
- Gedore Wrenches