Shop All Combination Wrenches
Gedore
Open Ended Wrench, 100mm
Mfr # 894 100
Zoro # G9060451
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Steel Gray
- Overall Length 847mm
- Head Size 100 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 894 100
- Zoro # G9060451
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 847mm |
Head Size | 100 mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Steel Gray |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Marking Chalk Refill, Waterproof, Red, 5 lb (47-827)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- RIDGID Threading Die Head, 2 1/2-4 In (714)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 2 Pcs (S234C)
- GEDORE Open Ended Wrench, 60mm (894 60)
- GEDORE Open Ended Wrench, 18mm (894 18)
- GEDORE Double Open Ended Wrench, 8x10mm (6 8X10)
- GEDORE Double Open Ended Wrench, 21x23mm (6 21X23)
- GEDORE Combination Wrench, 36mm (1 B 36)
- GEDORE Double Open Ended Wrench, 13x14mm, Includes: Not Applicable (6 13X14)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/4", Black (1194B)
- Gedore Combination Wrenches