Shop All Combination Wrenches
Gedore
Obstruction Wrench, 3/4"x7/8"
Mfr # 304 3/4X7/8AF
Zoro # G9059130
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Thin Walled Rings, Specialists in Tight Spaces
- Finish Chrome plated
- Overall Length 230mm
- Head Size 3/4" x 7/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 304 3/4X7/8AF
- Zoro # G9059130
- UPC # 04010886647141
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 230mm |
Head Size | 3/4" x 7/8" |
Details
Features | Thin Walled Rings, Specialists in Tight Spaces |
Finish | Chrome plated |
Measurement Type | SAE |
Description
Obstruction Wrench,3/4 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Vibration Isolator, 550 to 1100 lb. (48PW94)
- MILWAUKEE TOOL 18 TPI Compact Portable Band Saw Blade (48-39-0528)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Oxide HSS 1/16-1/2, A-Z, #1-#60 (45650)
- GEDORE Double Open Ended Wrench, 11x13mm, Overall Length: 140mm (895 11X13)
- GEDORE Combination Wrench, 30mm (1 B 30)
- GEDORE Combination Wrench, 5mm (7 5)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Open Ended Wrench, 65mm (894 65)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- TEKTON 1-7/16 Inch Combination Wrench (WCB23036)
- Gedore Combination Wrenches