Shop All Combination Wrenches
Gedore
Obstruction Wrench, 14x16mm
Mfr # 304 14X16
Zoro # G9058835
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Thin Walled Rings, Specialists in Tight Spaces
- Overall Length 185mm
- Finish Chrome plated
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 304 14X16
- Zoro # G9058835
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 185mm |
Head Size | 14mm x 16mm |
Details
Features | Thin Walled Rings, Specialists in Tight Spaces |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Obstruction Wrench,14x16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket (SID23130)
- EKLIND 81 Fold Up Hex Key Set (20811)
- VERMONT GAGE Pin Gage, Minus, 0.244 In, Black (911224400)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets (54042)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- GEDORE Open Ended Wrench, 55mm (894 55)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- KD TOOLS Metric Large Long Pattern Combination Wrench Set, 6 Pc. 12 Point (KDT81922)
- Gedore Wrenches