Shop All Needle Nose Pliers
Gedore
Needle Nose Pliers, 8", Overall Length: 200mm
Mfr # 8132-200 JC
Zoro # G9063279
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 200mm
- Features Telephone Pliers With Cutting Edge, Serrated, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; for Holding, Gripping, Bending and Cutting; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC; JC = Chrome-Plated, With 2-Component Handles
- Material Steel
- Handle Type Dipped Non-Slip
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8132-200 JC
- Zoro # G9063279
- UPC # 04010886671962
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 200mm |
Details
Features | Telephone Pliers With Cutting Edge, Serrated, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; for Holding, Gripping, Bending and Cutting; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC; JC = Chrome-Plated, With 2-Component Handles |
Material | Steel |
Handle Type | Dipped Non-Slip |
Handle Color | Blue |
Item | Needle Nose Pliers,8" |
Description
Needle Nose Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" Shank Micro Edge Finder (4401-0030)
- OEMTOOLS 80 Piece Socket Rail Tray (22199)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #35 (46705)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Needle Nose Pliers, 6-1/4", Handle Type: Dipped Non-Slip (8135-160 JC)
- PERFORMANCE TOOL 6 In Long Nose Pliers Pliers-Long Nos, W1117C (W1117C)
- XCELITE 8 in Chain Nose Plier Cushion Grip Handle (59CGNN)
- Gedore Pliers