Shop All Needle Nose Pliers
Gedore
Needle Nose Pliers, 8", Material: Steel
Mfr # 8132-200 TL
Zoro # G9063437
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200mm
- Features Telephone Pliers With Cutting Edge, Serrated, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; for Holding, Gripping, Bending and Cutting; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC; JC = Chrome-Plated, With 2-Component Handles
- Material Steel
- Handle Type Dipped Non-Slip
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8132-200 TL
- Zoro # G9063437
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 200mm |
Details
Features | Telephone Pliers With Cutting Edge, Serrated, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; for Holding, Gripping, Bending and Cutting; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC; JC = Chrome-Plated, With 2-Component Handles |
Material | Steel |
Handle Type | Dipped Non-Slip |
Handle Color | Blue |
Item | Needle Nose Pliers,8" |
Description
Needle Nose Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- MILWAUKEE TOOL FASTBACK 5in1 Folding Knife (48-22-1540)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket spline-drive Spline Size 7/16 " L.38 mm (03012028)
- WILDE 8" HARD CAP PRY BAR w/HANDLE -BULK (HPB 8-4.B/MP HC)
- GEDORE Needle Nose Pliers, 5-1/2", Handle Color: Blue (8132-140 TL)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- PROTO Proto J223G 6-5/32" Long Nose Plier (J223G)
- WESTWARD 6 3/8 in Needle Nose Plier, Side Cutter Ergonomic Handle (1UKK1)
- Gedore Pliers