Shop All Cable and Wire Cutters
Gedore
Module Insert w/Round Blade
Mfr # 8146-2
Zoro # G9063890
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 5 AWG
- Features Self-Adjusting Cutting and Stripping Tool; Flat Blade Included in Delivery; Use of Easily Exchangeable Module Inserts Allows Accurate Stripping of a Wide Range of Insulation Materials, Including PVC and PTFE, with Just One Tool
- Depth 30mm
- Width 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8146-2
- Zoro # G9063890
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 30mm |
Width | 75mm |
Details
Capacity | 10 to 5 AWG |
Features | Self-Adjusting Cutting and Stripping Tool; Flat Blade Included in Delivery; Use of Easily Exchangeable Module Inserts Allows Accurate Stripping of a Wide Range of Insulation Materials, Including PVC and PTFE, with Just One Tool |
Item | Module Insert w/Round Blade |
Description
Module Insert w/Round Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Torx(R) Tamper Resistant Hex Key, TR10 Tip Size (33810)
- DEWALT Pliers Diagonal Cutting (DWHT70275)
- H & H INDUSTRIAL PRODUCTS 7 Piece 1/4-5/8" Disc Cutter Set (8606-4127)
- BURNDY Type U Crimping Die, 1 In (UO)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- KNIPEX Electronics End Cutter (64 11 115)
- CRESCENT WISS 8-3/8" Flip Joint Cable Cutter with Wire Cutter and Sheath Knife (0890CSFW)
- HUSKIE TOOLS 14" Bar & Wire Cutter, Center Cut (SP-32)
- QUICKCABLE Cable Cutter, Benchmount (4285-001M)
- ECLIPSE 10" Cable Cutter, Shear Cut (200-069)
- KNIPEX 4 1/2" Electronics End Cutter (64 52 115)
- Gedore Cable and Wire Cutters