Shop All Cable and Wire Cutters
Gedore
Module Insert w/Flat Blade
Mfr # 8146-1
Zoro # G9063945
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 34 to 8 AWG
- Features Self-Adjusting Cutting and Stripping Tool; Flat Blade Included in Delivery; Use of Easily Exchangeable Module Inserts Allows Accurate Stripping of a Wide Range of Insulation Materials, Including PVC and PTFE, with Just One Tool
- Depth 26mm
- Width 115mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8146-1
- Zoro # G9063945
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 26mm |
Width | 115mm |
Details
Capacity | 34 to 8 AWG |
Features | Self-Adjusting Cutting and Stripping Tool; Flat Blade Included in Delivery; Use of Easily Exchangeable Module Inserts Allows Accurate Stripping of a Wide Range of Insulation Materials, Including PVC and PTFE, with Just One Tool |
Item | Module Insert w/Flat Blade |
Description
Module Insert w/Flat Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED DRILL BIT 1/4in COUP RET 99129 (CRPD25)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- U.S. TAPE COMPANY INC. 540'Twistorg Level Reel (24406)
- GREENFIELD THREADING 17PC Plug Hand Taps and Round Adjustable Dies Set 7 Sizes M2.5 To M6 (420365)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- KNIPEX KNIPEX® 95 05 165 Combination Shears 6-1/2" OAL (95 05 165)
- GREENLEE 15-1/2" Cable Cutter, Shear Cut (773)
- KNIPEX Ratchet Cable Cutter, Center Cut, 22 In (95 32 038)
- BURNDY 18" Cable Cutter, Center Cut (PATCUT245LI)
- JAMESON Fiber Optic Kit w/ Pouch (32-60-375)
- K-TOOL INTERNATIONAL Cable Cutters, Heavy Duty (KTI52009)
- Gedore Cable and Wire Cutters