Shop All Cable and Wire Cutters
Gedore
Module Insert, Non-Insulated Terminals, Insulated / Uninsulated: Uninsulated
Mfr # 8140-04
Zoro # G9063735
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Insulated Terminals
- Insulated / Uninsulated Uninsulated
- Depth 30mm
- Width 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-04
- Zoro # G9063735
- UPC # 04010886854976
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 30mm |
Width | 75mm |
Details
Application | Non-Insulated Terminals |
Insulated / Uninsulated | Uninsulated |
Item | Module Insert,Non-Insulated Terminals |
Description
Module Insert,Non-Insulated Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Black, 2 Pockets (5875)
- CHICAGO-LATROBE Screw Machine Drill Bit, #14 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50869)
- STM 14 Professional Duty 90Deg Angle Die Grinder (174046)
- KEO Metric Counterbore Set DIN373 - Before Thread (56224)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- WESTWARD 6" Wire Stripping Pliers, European (3HZF4)
- DENT FIX EQUIPMENT Spot Weld Cutter TITANIUM COATED8x80mm (DF1780T)
- GREENLEE 10-1/2" Ratchet Action Cable Cutter, Center Cut (759)
- IDEAL 9-1/2" Insulated Cable Cutter, Shear Cut (35-9052)
- STAHLWILLE TOOLS Wire cutter L.150 mm (75270002)
- Gedore Knives, Cutters & Snips