Shop All Cable and Wire Cutters
Gedore
Module Insert, Non-Insulated Terminals, Capacity: 35.2 cu. ft.
Mfr # 8140-03
Zoro # G9063671
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 35.2 cu. ft.
- Application Non-Insulated Terminals
- Depth 30mm
- Width 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-03
- Zoro # G9063671
- UPC # 04010886854969
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 30mm |
Width | 75mm |
Details
Capacity | 35.2 cu. ft. |
Application | Non-Insulated Terminals |
Item | Module Insert,Non-Insulated Terminals |
Description
Module Insert,Non-Insulated Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAJIMA POWDER CHLK BLU 10.5OZ (PLC2-B300)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (Phillips type). (9100GB)
- RUKO Drill Bit Kit, High Speed Steel, 21pcs. (214850RO)
- WESTWARD 3.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN5)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- CLAUSS 7" Wire Cutter, Shear Cut (20013)
- EATON B-LINE Wire Rope Cutter, For Kwik Wire (TM) (BKCC)
- IDEAL 7" Cable Cutter 1/2" (45-074)
- KLEIN TOOLS Standard Cable Cutter, 25-Inch (63041)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1175)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- Gedore Knives, Cutters & Snips