Shop All Cable and Wire Cutters
Gedore
Module Insert, Non-Insulated Terminals, Capacity: 22 to 14 AWG, 12 to 10 AWG
Mfr # 8140-05
Zoro # G9063699
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 14 AWG, 12 to 10 AWG
- Application Non-Insulated Terminals
- Depth 10mm
- Width 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-05
- Zoro # G9063699
- UPC # 04010886854983
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 10mm |
Width | 100mm |
Details
Capacity | 22 to 14 AWG, 12 to 10 AWG |
Application | Non-Insulated Terminals |
Item | Module Insert,Non-Insulated Terminals |
Description
Module Insert,Non-Insulated Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98101)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45163)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877BT)
- DEWALT Box Beam Level, Aluminum, 72 in. (DWHT43172)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- KNIPEX 10" High-Leverage Center Cutter, Plastic Grip (74 91 250)
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- QEP Qep Tile Tools 32010Q Glass Tile Nipper (2391746)
- KLEIN TOOLS Electrician's Scissors, Nickel Plated (2100-7)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut (JIC-750)
- Gedore Knives, Cutters & Snips