Shop All Cable and Wire Cutters
Gedore
Module Insert, Insulated Terminals, 0.2
Mfr # 8140-02
Zoro # G9063680
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 16 AWG/16 to 14 AWG
- Application Insulated Terminals
- Depth 30mm
- Width 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-02
- Zoro # G9063680
- UPC # 04010886854952
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 30mm |
Width | 75mm |
Details
Capacity | 22 to 16 AWG/16 to 14 AWG |
Application | Insulated Terminals |
Item | Module Insert,Insulated Terminals,0.2 |
Description
Module Insert,Insulated Terminals,0.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 6 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (9'6" ZWEG083C811S)
- PRECISION INSTRUMENTS Torque Comparator (PRETC3F175F)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 3/4"D 3/8"W (CF305PFSS)
- HYDE Knife Drywall 4Inch Steel Flex (02550)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 12 165 SBA)
- GREENLEE Blade Set 773, 774, .35 Lb (11256)
- CAMPBELL CHAIN & FITTINGS Hydraulic Chain Cutter, #44 (7508495)
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter (SR-V537)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- KLEIN TOOLS Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches (63016)
- Gedore Cable and Wire Cutters