Shop All Cable and Wire Cutters
Gedore
Module Insert For Multi Contact MC4
Mfr # 8140-25
Zoro # G9063927
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Connector Type: Multi Contact MC 4
- Application Multi Contact MC4
- Width 75mm
- Depth 30mm
- For Use With Multi Contact 4mm PV Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-25
- Zoro # G9063927
- UPC # 04010886878828
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Width | 75mm |
Depth | 30mm |
Details
Features | Connector Type: Multi Contact MC 4 |
Application | Multi Contact MC4 |
Item | Module Insert |
For Use With | Multi Contact 4mm PV Connector |
Description
Module Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 1/2-20NF (9445)
- KRAFT TOOL Magnesium Screed, 8 ft.x1-1/2x3-1/2" (CC608)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X40)
- CHICAGO-LATROBE Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48559)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- KNIPEX 7-1/4" Insulated Dismantling Cutter, Ergonomic Grip (98 53 13)
- IDEAL 9-1/2" Insulated Cable Cutter, Shear Cut (35-9052)
- Gedore Knives, Cutters & Snips