Shop All Cable and Wire Cutters
Gedore
Module Insert For Modular Plugs, Depth: 30mm
Mfr # 8140-16
Zoro # G9063778
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Connector Type: RJ-45, 8P/8C
- Depth 30mm
- Width 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-16
- Zoro # G9063778
- UPC # 04010886855096
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 30mm |
Width | 75mm |
Details
Features | Connector Type: RJ-45, 8P/8C |
Application | Modular Plugs RJ 45 |
Item | Module Insert For Modular Plugs |
Description
Module Insert For Modular Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- TITAN 5 pc. Hickory Wood Handle Hammer Set (85070)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10300H)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- IDEAL Combination Stripping & Crimping Tool (30-428)
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- KNIPEX Cable Cutters Ribbon Cable (94 15 215)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- Gedore Cable and Wire Cutters