Shop All Cable and Wire Cutters
Gedore
Module Insert For Lamellar Contacts
Mfr # 8140-20
Zoro # G9063820
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 12 AWG
- Features Cable Cross Section:- 0.5-3.0mm2
- Application Lamellar Contacts
- Depth 30mm
- Width 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-20
- Zoro # G9063820
- UPC # 04010886870976
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 30mm |
Width | 75mm |
Details
Capacity | 20 to 12 AWG |
Features | Cable Cross Section:- 0.5-3.0mm2 |
Application | Lamellar Contacts |
Item | Module Insert For Lamellar Contacts |
Description
Module Insert For Lamellar Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- ULTRA-DEX USA Shim Seat, ITSN-433 (ITSN-433)
- HANSON 1/2" Cobalt High Speed Steel Jobber Length Drill Bit (3016132)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- GENERAL TOOLS Pvc Pipe Cable Saw (858)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-052)
- ECLIPSE ENTERPRISES. Eclipse - Mini - Micro Cutter (200-083)
- Gedore Knives, Cutters & Snips