Shop All Cable and Wire Cutters
Gedore
Module Insert For Dura Seal Contacts 0.5
Mfr # 8140-21
Zoro # G9063848
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 16 AWG/16 to 14 AWG
- Features Cable Cross Section: 0.5-1.5/1.5-2.5mm2
- Application Dura Seal Contacts 0.5 to 2.5
- Width 75mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-21
- Zoro # G9063848
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Width | 75mm |
Depth | 30mm |
Details
Capacity | 22 to 16 AWG/16 to 14 AWG |
Features | Cable Cross Section: 0.5-1.5/1.5-2.5mm2 |
Application | Dura Seal Contacts 0.5 to 2.5 |
Item | Module Insert For Dura Seal Contacts 0.5 |
Description
Module Insert For Dura Seal Contacts 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 32" Large Handle Pry Bar (J2148)
- TOOLPRO Cornerbead Crimping Tool mallet sold separately (TP02115)
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (204568)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5022MH)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- CHANNELLOCK $PLIER CRIMPING 9.5" w/CUTTER (CL909)
- FELCO 23" Locoloc® Cable Cutter, Shear Cut (C16)
- ECLIPSE ENTERPRISES. Eclipse - 8in Side Cutting Pliers (902-246)
- TWINKLE Malco 9 in. Aluminum Hand Seamer 1 pk (S9R)
- PROSKIT Cable Slitter (200-009)
- Gedore Cable and Wire Cutters