Shop All Cable and Wire Cutters
Gedore
Module Insert For Dura Seal Contacts 0.3
Mfr # 8140-22
Zoro # G9063811
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 22 to 18 AWG/12 to 10 AWG
- Features Cable Cross Section: 0.32-0.75/4-6mm2
- Application Dura Seal Contacts 0.32 to 6
- Depth 30mm
- Width 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8140-22
- Zoro # G9063811
- UPC # 04010886870990
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 30mm |
Width | 75mm |
Details
Capacity | 22 to 18 AWG/12 to 10 AWG |
Features | Cable Cross Section: 0.32-0.75/4-6mm2 |
Application | Dura Seal Contacts 0.32 to 6 |
Item | Module Insert For Dura Seal Contacts 0.3 |
Description
Module Insert For Dura Seal Contacts 0.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 1 Inch to 2 Inch Drain Pipes, Un (5006010)
- PROTO Jaw Puller, 7 t, 3 Jaw (J4038)
- POWERBUILT 9Pc Short Arm Tamper Proof Star Key Set (941071)
- WESTWARD 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (21WN15)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap (10D462)
- PALADIN TOOLS Cutter Kevlar (PA1511)
- KNIPEX KNIPEX® 95 05 165 Combination Shears 6-1/2" OAL (95 05 165)
- KLEIN TOOLS Communications Cable Cutter (63047)
- KNIPEX Cable Cutter (95 32 320)
- GREENLEE Cutter Set Scissors 706 (06555)
- Gedore Cable and Wire Cutters