Shop All Cable and Wire Cutters
Gedore
Module Insert, Conductor End-Sleeves, Depth: 30mm
Mfr # 8140-06
Zoro # G9063726
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Conductor End-Sleeves
- Width 75mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-06
- Zoro # G9063726
- UPC # 04010886854990
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Width | 75mm |
Depth | 30mm |
Details
Application | Conductor End-Sleeves |
Item | Module Insert,Conductor End-Sleeves |
Description
Module Insert,Conductor End-Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/4 Right Angle Die Grinder, 25,000 RPM (G3415)
- MAKITA No-Mar Tip, For Use With AN613 (HY00001072)
- FREUD Forstner Bit, 7/16" dia. (PB-0025)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #38 (46708)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- LENOX Tube Cutters (LXHT80823)
- KLEIN TOOLS Short-Nose Telephone Work Pliers, Stripping (D2291)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- Gedore Cable and Wire Cutters