Shop All Cable and Wire Cutters
Gedore
Module Insert, Conductor End-Sleeves, Capacity: 6 to 4 AWG
Mfr # 8140-07
Zoro # G9063717
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 to 4 AWG
- Width 75mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-07
- Zoro # G9063717
- UPC # 04010886855003
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Width | 75mm |
Depth | 30mm |
Details
Capacity | 6 to 4 AWG |
Item | Module Insert,Conductor End-Sleeves |
Description
Module Insert,Conductor End-Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 20 Lb Max, 1/4-20 (2NPF9)
- HHIP 1/2" D High Speed Steel Keyway Broach With 3 Shims (2006-1046)
- COIJALI Typhoon 12" Blow Gun Extension with High Flow Tip (EXT12CN-DPB)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49227)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- PROSKIT VDE 1000V Insul ated Cable Cutter, 10 (SR-V210)
- LOCOLOC 8" Cable Cutter, Shear Cut (CP)
- PROSKIT Cable Slitter (200-009)
- KLEIN TOOLS Utility Cable Cutter (63035)
- KLEIN TOOLS Short-Nose Telephone Work Pliers, Stripping (D2291)
- JONARD TOOLS Web Slitter And Shaving Tool (WSS-4625)
- Gedore Knives, Cutters & Snips