Shop All Cable and Wire Cutters
Gedore
Module Insert, Conductor End-Sleeves, Capacity: 2 to 0 AWG
Mfr # 8140-08
Zoro # G9063741
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 to 0 AWG
- Application Conductor End-Sleeves
- Width 75mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-08
- Zoro # G9063741
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Width | 75mm |
Depth | 30mm |
Details
Capacity | 2 to 0 AWG |
Application | Conductor End-Sleeves |
Item | Module Insert,Conductor End-Sleeves |
Description
Module Insert,Conductor End-Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06 -5'4-1/2)
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-082)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- ECLIPSE 12" Ratchet Action Cable Cutter, Center Cut (SR-538)
- KLEIN TOOLS Wire Marker Book-Black Letters, Numbers and Symbols (56253)
- KLEIN TOOLS Armored and BX Cable Cutter (53725)
- BESSEY 6-1/2" Cable Cutter, Shear Cut (D49)
- KLEIN TOOLS ACSR Ratcheting Cable Cutter (63800ACSR)
- Gedore Knives, Cutters & Snips