Shop All Cable and Wire Cutters
Gedore
Module Inert, Flat Plugs, 6.3
Mfr # 8140-11
Zoro # G9063665
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Features Cable Cross Section: 0.5-6mm2; Connector Type: 6.3
- Application Flat Plugs 6.3
- Width 75mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-11
- Zoro # G9063665
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Width | 75mm |
Depth | 30mm |
Details
Capacity | 22 to 10 AWG |
Features | Cable Cross Section: 0.5-6mm2; Connector Type: 6.3 |
Application | Flat Plugs 6.3 |
Item | Module Inert,Flat Plugs,6.3 |
Description
Module Inert,Flat Plugs,6.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Pull Knob (GI5/16-1.5-BPL5)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- TOLSEN 10-in. 250mm Heavy Duty Grip Wrench Vise Locking Pliers (10049)
- HHIP 12-16 Interchangeable Anvil Outside Micrometer (4200-0171)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- JONARD TOOLS 6" Fiber Optic Cable Stripper, Insulated (JIC-375)
- KNIPEX 5" Precision Electronics Side Cutter ESD, Ergonomic Grip (79 62 125 ESD)
- BESSEY 6-1/2" Cable Cutter, Shear Cut (D49)
- EZRED CABLE CUTTERS HEAVY DUTY (EZB798)
- KLEIN TOOLS Journeyman™ Cable Cutter (J63050)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- Gedore Knives, Cutters & Snips