Shop All Cable and Wire Cutters
Gedore
Module Inert, Flat Plugs, 4.8
Mfr # 8140-10
Zoro # G9063656
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 14 AWG
- Application Flat Plugs 4.8
- Width 75mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8140-10
- Zoro # G9063656
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Width | 75mm |
Depth | 30mm |
Details
Capacity | 22 to 14 AWG |
Application | Flat Plugs 4.8 |
Item | Module Inert,Flat Plugs,4.8 |
Description
Module Inert,Flat Plugs,4.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2512)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T10-1000x24)
- UWS Replacement Striker Bracket, UWS-SBRACKET (UWS-SBRACKET)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70333)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- ORBIS 8-3/4" Cable Cutter, Angled, Center Cut (9O 47-220 SBA)
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- KNIPEX Cable Cutter (95 32 320)
- KLEIN TOOLS ACSR Ratcheting Cable Cutter (63800ACSR)
- Gedore Knives, Cutters & Snips