Shop All Cable and Wire Cutters
Gedore
Module Inert, Flat Plugs, 2.8
Mfr # 8140-09
Zoro # G9063708
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 to 18 AWG
- Application Flat Plugs 2.8
- Depth 30mm
- Width 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8140-09
- Zoro # G9063708
- UPC # 04010886855027
- Country of Origin Sweden
- Category Cable and Wire Cutters
Dimensions
Depth | 30mm |
Width | 75mm |
Details
Capacity | 26 to 18 AWG |
Application | Flat Plugs 2.8 |
Item | Module Inert,Flat Plugs,2.8 |
Description
Module Inert,Flat Plugs,2.8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0301)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- RIDGID Kit, Plunger Seal Kj1350 (88432)
- GRAY TOOLS 1000V Insulated Open End Wrench, 3/8", 1000V Insulated (E012-I)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- CHANNELLOCK 9-3/8" Cable Cutter, Shear Cut (911CB)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- CRESCENT H.K. PORTER Hard Cable Ratchet Cutter (8690FH)
- GREENLEE Wire Cutter (ES20LXB)
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- Gedore Cable and Wire Cutters