Shop All Cutting Pliers
Gedore
Miniature Electronic Side Cutter, 5"
Mfr # 8306-5
Zoro # G9064399
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Hard wire: 0.4 mm/AWG 26, Soft Steel: 1.0 mm/AWG 18, Copper Wire: 1.2 mm/AWG 16
- Overall Length 125mm
- Cut Bevel
- ESD Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8306-5
- Zoro # G9064399
- UPC # 04010886672730
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 125mm |
Details
Features | Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Hard wire: 0.4 mm/AWG 26, Soft Steel: 1.0 mm/AWG 18, Copper Wire: 1.2 mm/AWG 16 |
Cut | Bevel |
ESD Safe | Yes |
Item | Miniature Electronic Side Cutter,5" |
Description
Miniature Electronic Side Cutter,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pilot Drill Bits, For Concrete, 3 1/4" L (DAH9314CTPB)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-MM4 WSM10S)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- PROSKIT Heavy Duty Cutter w/ESD Safe Handle, 5 (200-041)
- Gedore Pliers