Shop All Cutting Pliers
Gedore
Miniature Electronic Side Cutter, 5-3/16"
Mfr # 8350-3
Zoro # G9064785
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Sharp, Narrow Needle-Point Head; Cutting Edges Angled 21 Degrees; Cutting Values: Copper Wire: Max. 1.0 mm/AWG 18
- Handle Type 2-Component, Secure Grip
- Material Hardened and Tempered Steel
- Overall Length 132mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8350-3
- Zoro # G9064785
- Country of Origin Italy
- Category Cutting Pliers
Dimensions
Overall Length | 132mm |
Details
Features | Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Sharp, Narrow Needle-Point Head; Cutting Edges Angled 21 Degrees; Cutting Values: Copper Wire: Max. 1.0 mm/AWG 18 |
Handle Type | 2-Component, Secure Grip |
Material | Hardened and Tempered Steel |
Item | Miniature Electronic Side Cutter,5-3/16" |
Description
Miniature Electronic Side Cutter,5-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- DRILL AMERICA 11/16"-16 Carbon Steel Hand Tap Set (DWTS11/16-16)
- DIABLO 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 6", 6/12 TPI (PS0612AW10)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X15)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- KNIPEX Notching Pliers, 10 In (90 61 16)
- Gedore Pliers