Shop All Cutting Pliers
Gedore
Miniature Electronic Dia. Cutter, 5-3/8"
Mfr # 8350-5
Zoro # G9064898
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Wide, Needle-Point Head; Cutting Edges Angled 48 Degrees Without Bevel; Copper Wire: Max. 1.3 mm/AWG 16
- Handle Type 2-Component, Secure Grip
- Material Hardened and Tempered Steel
- Overall Length 136mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8350-5
- Zoro # G9064898
- Country of Origin Italy
- Category Cutting Pliers
Dimensions
Overall Length | 136mm |
Details
Features | Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Wide, Needle-Point Head; Cutting Edges Angled 48 Degrees Without Bevel; Copper Wire: Max. 1.3 mm/AWG 16 |
Handle Type | 2-Component, Secure Grip |
Material | Hardened and Tempered Steel |
Item | Miniature Electronic Dia. Cutter,5-3/8" |
Description
If you need to cut a copper wire, the Gedore 8350-5 Miniature Electronic Dia. Cutter is the tool for you. With an overall length of 5 3/8", this miniature electronic dia. cutter is great for working in tight spaces. It also has an 2 component handle that gives you a secure grip as well as protection against slipping from wet or oily hands. If you want a high quality product that will give you maximum performance, the Gedore 8350 Miniature Electronic Dia Cutter is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- HHIP MTJNR 16-3D Turning Tool Holder (2023-0160)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 6 3/32 in L (J4990-6MXL)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 4 x 3/4 In (W-2)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- MILBAR Safety Wire Twister, 14In (105W)
- Gedore Cutting Pliers