Shop All Needle Nose Pliers
Gedore
Mini Power Elec Needle Nose Plier, 6"
Mfr # 8352-3
Zoro # G9064861
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 152mm
- Features Miniature Electronic Needle Nose Plier; Long, Narrow, Serrated Jaws; Cutting Edges Angled 45 Degrees
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8352-3
- Zoro # G9064861
- UPC # 04010886855768
- Country of Origin Italy
- Category Needle Nose Pliers
Dimensions
Overall Length | 152mm |
Details
Features | Miniature Electronic Needle Nose Plier; Long, Narrow, Serrated Jaws; Cutting Edges Angled 45 Degrees |
Number of Pieces | 1 |
Item | Mini Power Elec Needle Nose Plier,6" |
Description
Mini Power Elec Needle Nose Plier,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4044)
- PALMGREN Air Tapping Arm, 400 rpm, 27 ft.-lb., 57 In (9680400)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/16 (C09764)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Handle Type: Dipped Non-Slip (8135-160 JC)
- KLEIN TOOLS Long Nose Side Cut Pliers, 7-Inch Slim Insulated (203-7-EINS)
- AVEN Pliers Chain, Nose, 5", Long Smooth Jaws (10311)
- Gedore Needle Nose Pliers