Shop All Needle Nose Pliers
Gedore
Mini Power Elec Needle Nose Plier, 5-1/2"
Mfr # 8352-1
Zoro # G9064925
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 145mm
- Features Miniature Electronic Needle Nose Plier; Short, Narrow, Smooth Jaws
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8352-1
- Zoro # G9064925
- Country of Origin Italy
- Category Needle Nose Pliers
Dimensions
Overall Length | 145mm |
Details
Features | Miniature Electronic Needle Nose Plier; Short, Narrow, Smooth Jaws |
Number of Pieces | 1 |
Item | Mini Power Elec Needle Nose Plier,5-1/2" |
Description
Mini Power Elec Needle Nose Plier,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Height Gage 8In. (570-244)
- FREEMAN PFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (PFN64)
- WESTWARD Combination Wrench, Metric, 7mm Size (1EYJ6)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Needle Nose Pliers, 6-1/4", Handle Type: Dipped Non-Slip (8135-160 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- PERFORMANCE TOOL 11 In Straight Long Handle Pliers Pliers-Long Nos, W1044 (W1044)
- Gedore Pliers