Shop All Combination Wrench Sets
Gedore
Midget Wrench Set, Double Ended, 5-13mm
Mfr # 8-0100
Zoro # G8757721
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Double Head, Open End
- Number of Pieces 10
- Includes Spanner Set: (1) 5mm, (1) 5.5mm, (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8-0100
- Zoro # G8757721
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Double Head, Open End |
Number of Pieces | 10 |
Includes | Spanner Set: (1) 5mm, (1) 5.5mm, (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm |
Offset | 15 Degrees, 75 Degrees |
Measurement Type | Metric |
Item | Midget Wrench Set,Double Ended,5-13mm |
Description
Midget Wrench Set,Double Ended,5-13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- INTERNAL TOOL A .125 RadiusX3/8 Shank Corner Rounding (68-1310-C)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (6940)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 11 pcs., 8-22mm, Finish: Chrome plated (1 B-011)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- LOCK TECHNOLOGY Metric Shockit Crows Foot Set (LTILT1930)
- Gedore Wrenches