Shop All Combination Wrench Sets
Gedore
Midget Wrench Set, Double Ended, 4.5-13
Mfr # 8-011
Zoro # G8494031
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Double End, Midget
- Number of Pieces 11
- Includes Spanner Set: (1) 4.5mm, (1) 5mm, (1) 5.5mm, (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8-011
- Zoro # G8494031
- UPC # 04010886861387
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Double End, Midget |
Number of Pieces | 11 |
Includes | Spanner Set: (1) 4.5mm, (1) 5mm, (1) 5.5mm, (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm |
Offset | 15 Degrees, 75 Degrees |
Measurement Type | Metric |
Item | Midget Wrench Set,Double Ended,4.5-13 |
Description
Midget Wrench Set,Double Ended,4.5-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- BUCKET BOSS Bag/Tote, Tool Tote, 19 Pocket, 11" x 11" x 10", 1680 Heavy-Duty Poly Fabric, 19 Pockets (74012)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT50 Mounting Size, Steel (CAT50-NPU13-90U)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1900-H)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- PROTO Combo Wrench Set, Short, SAE, 12 Pt, 11 PC (J1200ES-11)
- URREA Wrench Set, 7Pc Flex Comb Rtch (12MF7M)
- Gedore Combination Wrench Sets