Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 8 mm Tip Size, 8 25/64 in Long, 5 7/16 in Short
Mfr # DT 2142 8
Zoro # G7770570
original price:
$22.69
27% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 8 5/16 in
- Blade Material Chrome Vanadium Steel
- Finish Chromated
- Handle Length 4 3/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8 5/16 in |
Handle Length | 4 3/8 in |
Tip Size | 8 mm |
Tip Size Code | 8 |
Long Arm Length | 8 25/64 in |
Length Family | Long |
Short Arm Length | 5 7/16 in |
Long-Arm-Length | 8-25/64" |
Arm-Length | 8-5/16" |
Handle-Length | 4-3/8" |
Short-Arm-Length | 5-7/16" |
Description
Hex Key, Tip Size 8 mm, Long Arm Length 8 25/64 in, Short Arm Length 5 7/16 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/32 (C09770)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (25-141J)
- TEKTON 20-Tool Modular Slotted Organizer Set, Black (OTM92120)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/32" Tip Size (BL6)
- Gedore Wrenches