Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short
Mfr # DT 2142 6
Zoro # G7770589
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 7 1/4 in
- Blade Material Chrome Vanadium Steel
- Finish Chromated
- Handle Length 4 3/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 1/4 in |
Handle Length | 4 3/8 in |
Tip Size | 6 mm |
Short Arm Length | 5 1/8 in |
Length Family | Long |
Tip Size Code | 6 |
Long Arm Length | 7 13/32 in |
Long-Arm-Length | 7-13/32" |
Arm-Length | 7-1/4" |
Short-Arm-Length | 5-1/8" |
Handle-Length | 4-3/8" |
Description
Hex Key, Tip Size 6 mm, Long Arm Length 7 13/32 in, Short Arm Length 5 1/8 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3/4" Spark Plug Sock (CMMT43340)
- HOLEMAKER TECHNOLOGY HMT Grub Screw for Magdrill Arbor M8 x 8mm M4 Hex Pack 10 (103060-0808)
- CEDARBERG Snap-Loc Systems ™ 1/2 Male Snap-Loc x 1/2 Male NPT Black 2 (8550-388)
- ZORO SELECT Alloy Steel Taper Tap, 1/4-18 (CCT1060-18)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- GEDORE Hexagon Allen Key, 4mm (42 4)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- Gedore Wrenches