Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short
Mfr # 42 DKEL 5
Zoro # G7771045
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 1/2 in
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Length 21/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 1/2 in |
Handle Length | 21/32 in |
Tip Size | 5 mm |
Short Arm Length | 21/32 in |
Length Family | Long |
Tip Size Code | 5 |
Long Arm Length | 6 1/2 in |
Short-Arm-Length | 21/32" |
Arm-Length | 6-1/2" |
Long-Arm-Length | 6-1/2" |
Handle-Length | 21/32" |
Description
Hex Key, Tip Size 5 mm, Long Arm Length 6 1/2 in, Short Arm Length 21/32 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-4-5PK)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.7 hp (216GLFB-250-C4)
- BON TOOL Bon 84-642 Knife, Tajima 7 Point, 7" X 1" (84-642)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- Gedore Hex Keys