Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short
Mfr # 42 DKEL 4
Zoro # G7771027
original price:
$4.45
12% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 39/64 in
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Length 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 39/64 in |
Handle Length | 1/2 in |
Tip Size | 4 mm |
Length Family | Long |
Long Arm Length | 5 43/64 in |
Short Arm Length | 37/64 in |
Tip Size Code | 4 |
Short-Arm-Length | 37/64" |
Handle-Length | 1/2" |
Long-Arm-Length | 5-43/64" |
Arm-Length | 5-39/64" |
Description
Hex Key, Tip Size 4 mm, Long Arm Length 5 43/64 in, Short Arm Length 37/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-7/8-8)
- RICHELIEU HARDWARE (5-Piece) 9-inch (229 mm) Bi-Metal Reciprocating Saw Blade Set (812100)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- SUPERIOR PARTS Aftermarket Pushing Lever (A) for Hitachi NR83A, NR83A2 Framing Nailers Replaced with 888-256 (SP 884-062)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- GEDORE Torx(R) Flag Handle Star Key, T10 Tip Size, 4 59/64 in Long (2142 TX T10)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- EKLIND Hex Key Tool Holder Only, 13 Pc (19113)
- Gedore Hex Keys