Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short
Mfr # 42 DKEL 3
Zoro # G7770966
original price:
$4.89
18% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 1/64 in
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Length 19/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 1/64 in |
Handle Length | 19/32 in |
Tip Size | 3 mm |
Short Arm Length | 29/64 in |
Length Family | Long |
Long Arm Length | 5 5/64 in |
Tip Size Code | 3 |
Short-Arm-Length | 29/64" |
Arm-Length | 5-1/64" |
Handle-Length | 19/32" |
Long-Arm-Length | 5-5/64" |
Description
Hex Key, Tip Size 3 mm, Long Arm Length 5 5/64 in, Short Arm Length 29/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery (2863-22R, 48-11-1850R)
- K-TOOL INTERNATIONAL Needle Scaler (KTI89275)
- DRILL AMERICA .3430 HSS Straight Shank Chucking Reamer (DWRR.3430)
- AVK Thread Conversion Kit, M4 x 0.7, 2 pcs. (AAT202-470)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short (42 DKEL 4)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short (51909)
- Gedore Hex Keys