Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short
Mfr # DT 2142 2,5
Zoro # G7770598
original price:
$13.69
14% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 29/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 3 1/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 5 29/32 in |
Handle Length | 3 1/8 in |
Tip Size | 2.5 mm |
Length Family | Long |
Short Arm Length | 3 47/64 in |
Long Arm Length | 5 63/64 in |
Tip Size Code | 2.5 |
Arm-Length | 5-29/32" |
Long-Arm-Length | 5-63/64" |
Handle-Length | 3-1/8" |
Short-Arm-Length | 3-47/64" |
Description
Hex Key, Tip Size 2.5 mm, Long Arm Length 5 63/64 in, Short Arm Length 3 47/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Stack Annular Cutter7/8" X 3" DOC (HCPY.7/8)
- SUNEX 1/2" Drive Universal oxygen sensor socket (10010)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 6.5" Dia (AX651C/P)
- WESTWARD Rip-Claw Hammer, Hickory, Smooth, 20 Oz (6DWH9)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short (42 DKEL 4)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2)
- VEGA Hex Ball L-Key (Long), 7/64 (HB0764L)
- Gedore Hex Keys