Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short
Mfr # 42 DKEL 2,5
Zoro # G7770948
original price:
$5.31
9% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 37/64 in
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Length 19/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 37/64 in |
Handle Length | 19/32 in |
Tip Size | 2.5 mm |
Short Arm Length | 25/64 in |
Long Arm Length | 4 17/32 in |
Length Family | Long |
Tip Size Code | 2.5 |
Handle-Length | 19/32" |
Arm-Length | 4-37/64" |
Long-Arm-Length | 4-17/32" |
Short-Arm-Length | 25/64" |
Description
Hex Key, Tip Size 2.5 mm, Long Arm Length 4 17/32 in, Short Arm Length 25/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Angle Tigh Positive Lock Milling Vise (3900-2246)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide (VCGT160408-MN2 WNN10)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- EXAIR Air Gun Nozzle, 2-3/4 In. L (1107)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- GEDORE Hexagon Allen Key, 22mm (42 22)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (39180)
- Gedore Wrenches