Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 2 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short
Mfr # DT 2142 2
Zoro # G7770625
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5 29/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chromated
- Handle Length 3 1/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 29/32 in |
Handle Length | 3 1/8 in |
Tip Size | 2 mm |
Length Family | Long |
Short Arm Length | 3 47/64 in |
Tip Size Code | 2 |
Long Arm Length | 5 63/64 in |
Long-Arm-Length | 5-63/64" |
Arm-Length | 5-29/32" |
Short-Arm-Length | 3-47/64" |
Handle-Length | 3-1/8" |
Description
Hex Key, Tip Size 2 mm, Long Arm Length 5 63/64 in, Short Arm Length 3 47/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Thickness Gage, Ids Type (547-516S)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- CAPRI TOOLS 15/16 in 12-Point Combination Wrench (1-1412)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 7/32 (77651)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- GEDORE Metric Plain Ball Hex Key, 8 mm Tip Size, 8 25/64 in Long, 5 7/16 in Short (DT 2142 8)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Hexagon Allen Key, 2.5mm (42 2,5)
- TEKTON 2.5 mm Ball End Hex L-Key (KLX82025)
- Gedore Hex Keys